Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Push Buttn Cntrol Station, 2NO, Open/Close

  • Zoro #: G0517422
  • Mfr #: 50DA3HJ

$73.93

  • Number of Operators: 2
  • Mounting: Wall
  • Enclosure Material: Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Siemens #50DA3HJ Specifications

  • Zoro #: G0517422
  • Mfr #: 50DA3HJ
Number of Operators: 2 Mounting: Wall
Enclosure Material: Steel IP Rating: 20
Contact Form: 2NO Height: 2.44"
Mechanical Interlock: No Contact Rating: 5A @ 600VAC
Legend: Open/Close Width: 2.69"
Standards: UL, CSA Hub: 1/2" to 3/4" NPT
Size: 38mm Item: Push Button Control Station
Action: Momentary / Momentary Depth: 4.12"
NEMA Rating: 1 Enclosure Color: Gray
Type of Operator: Flush Button/Flush Button NEMA Contact Rating Designation: B600
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Push Button Control Station, Number of Operators 2, Size 38mm, Legend Open/Close, Type of Operator Flush Button/Flush Button, Action Momentary / Momentary, Contact Form 2NO, Mechanical Interlock No, NEMA Rating 1, Contact Rating 5A @ 600VAC, NEMA Contact Rating Designation B600, IP Rating 20, Mounting Wall, Hub 1/2 In. to 3/4 In. NPT, Height 2.44 In., Width 2.69 In., Depth 4.12 In., Enclosure Material Steel, Enclosure Color Gray, Standards UL, CSA

Reviews of Siemens #50DA3HJ