KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push Buttn Cntrol Station, Start/Jog/Stop

SIEMENS| Zoro #: G0359746| Mfr #: 50HA3E9

$402.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.50"
Type of Operator: Push Button/Push Button/Push Button
IP Rating: 66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0359746 Mfr #: 50HA3E9
Width: 3.50"Type of Operator: Push Button/Push Button/Push Button
IP Rating: 66Mounting: Wall
Action: Momentary / Momentary / MomentaryNEMA Rating: 4
Enclosure Color: GrayNEMA Contact Rating Designation: B600
Hub: 3/4" NPTItem: Push Button Control Station
Operator Color: Green/RedMechanical Interlock: No
Depth: 8.12"Legend: Start/Jog/Stop
Height: 4.34"Size: 38mm
Contact Form: 1NO/1NCEnclosure Material: Aluminum Alloy
Contact Rating: 5A @ 600VACNumber of Operators: 3
Standards: UL, CSACountry of Origin (subject to change): Mexico

Description

Push Button Control Station, Number of Operators 3, Size 38mm, Legend Start/Jog/Stop, Type of Operator Push Button/Push Button/Push Button, Action Momentary / Momentary / Momentary, Operator Color Green/Red, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 4, Contact Rating 5A @ 600VAC, NEMA Contact Rating Designation B600, IP Rating 66, Mounting Wall, Hub 3/4 In. NPT, Height 4.34 In., Width 3.50 In., Depth 8.12 In., Enclosure Material Aluminum Alloy, Enclosure Color Gray

Reviews