Push Buttn Cntrol Station, Start/Jog/Stop

SIEMENS| Zoro #: G1885134| Mfr #: 50MA3DME

$125.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hub: 1/2" to 3/4" NPTEnclosure Color: GrayContact Form: 2NO/2NC, 1NO/1NC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1885134 Mfr #: 50MA3DME
Hub: 1/2" to 3/4" NPTEnclosure Color: Gray
Contact Form: 2NO/2NC, 1NO/1NCNumber of Operators: 3
Depth: 5.69"Contact Rating: 5A @ 600VAC
Type of Operator: Flush Button/Flush Button/Flush ButtonItem: Push Button Control Station
NEMA Contact Rating Designation: B600Size: 38mm
Mounting: WallNEMA Rating: 1
Enclosure Material: SteelWidth: 2.69"
Height: 2.44"Action: Momentary / Momentary / Momentary
Mechanical Interlock: NoIP Rating: 20
Legend: Start/Jog/StopStandards: UL, CSA
Country of Origin (subject to change): Mexico

Description

Push Button Control Station, Number of Operators 3, Size 38mm, Legend Start/Jog/Stop, Type of Operator Flush Button/Flush Button/Flush Button, Action Momentary / Momentary / Momentary, Contact Form 2NO/2NC, 1NO/1NC, Mechanical Interlock No, NEMA Rating 1, Contact Rating 5A @ 600VAC, NEMA Contact Rating Designation B600, IP Rating 20, Mounting Wall, Hub 1/2 In. to 3/4 In. NPT, Height 2.44 In., Width 2.69 In., Depth 5.69 In., Enclosure Material Steel, Enclosure Color Gray, Standards UL, CSA

Reviews