Push Button, 22mm, 1.18 In. Mushroom, Red

SIEMENS| Zoro #: G1377293| Mfr #: 3SB35001DA21

$10.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Material: Polycarbonate Plastic
Type of Operator: 30mm Dia. Mushroom Head
Basic Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1377293 Mfr #: 3SB35001DA21
Head Material: Polycarbonate PlasticType of Operator: 30mm Dia. Mushroom Head
Basic Material: MetalStandards: UL,CSA and CE
Color: RedIP Rating: 67
Bezel Material: Nickel Plated, Brass/Zinc Die CastNEMA Rating: 1, 3, 4, 4X, 12
Action: Momentary PushItem: Push Button operator
Size: 22mmCountry of Origin (subject to change): Czechia

Description

Push Button Operator, 22mm, Momentary Push, Type of Operator 30mm Dia. Mushroom Head, Basic Material Metal, Head Material Polycarbonate Plastic, Bezel Material Nickel Plated, Brass/Zinc Die Cast, Color Red, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 67, Standards UL,CSA and CE

Reviews