Shop Alternate Products
This Product is Discontinued
Siemens
Push Button operator, 22mm, Black (Discontinued)
Mfr # 3SB30001GA11
Zoro # G0314483
This Product is Discontinued
Key Features
- Action Momentary Push
- Size 22mm
- Head Material Polycarbonate Plastic
- NEMA Rating 1, 3, 4, 4X, 12
- Type of Operator 40 mm Mushroom Head