FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Push Button, 22mm, 1.57 In. Mushroom, Black

SIEMENS| Zoro #: G1334907| Mfr #: 3SB35001GA11

$15.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1334907 Mfr #: 3SB35001GA11
Head Material: Polycarbonate PlasticSize: 22mm
NEMA Rating: 1, 3, 4, 4X, 12Item: Push Button operator
Standards: UL, CSA and CEBasic Material: Metal
IP Rating: 67Type of Operator: 40mm Mushroom Head
Color: BlackAction: Momentary Push
Bezel Material: Nickel Plated, Brass/Zinc Die CastCountry of Origin (subject to change): Czech Republic

Product Description

Push Button Operator, 22mm, Momentary Push, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Polycarbonate Plastic, Bezel Material Nickel Plated, Brass/Zinc Die Cast, Color Black, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 67, Standards UL,CSA and CE

Product Reviews