Push Button, 22mm, 1.57 In. Mushroom, Red

SIEMENS| Zoro #: G0593485| Mfr #: 3SB30001BA20

$39.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0593485 Mfr #: 3SB30001BA20
Standards: UL, CSA and CEItem: Push Button Operator
Head Material: Polycarbonate PlasticNEMA Rating: 1, 3, 4, 4X, 12
Size: 22mmColor: Red
Action: Maintained Push / Key ReleaseIncludes: RONIS Key to Unlock
Bezel Material: PlasticBasic Material: Plastic
IP Rating: 66Type of Operator: 40mm Mushroom Head
Country of Origin (subject to change): Germany

Product Description

Push Button Operator, 22mm, Maintained Push / Key Release, Type of Operator 40mm Mushroom Head, Basic Material Plastic, Head Material Polycarbonate Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Standards UL, CSA and CE, Includes RONIS Key to Unlock

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.