BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Push Button, 22mm, 1.57 In. Mushroom, Red

SIEMENS| Zoro #: G1775751| Mfr #: 3SB30001GA21

$14.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 22mmItem: Push Button operatorStandards: UL,CSA and CE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1775751 Mfr #: 3SB30001GA21
Size: 22mmItem: Push Button operator
Standards: UL,CSA and CEType of Operator: 40mm Mushroom Head
NEMA Rating: 1, 3, 4, 4X, 12IP Rating: 66
Color: RedHead Material: Polycarbonate Plastic
Bezel Material: PlasticAction: Momentary Push
Basic Material: PlasticCountry of Origin (subject to change): Germany

Description

Push Button Operator, 22mm, Momentary Push, Type of Operator 40mm Mushroom Head, Basic Material Plastic, Head Material Polycarbonate Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Standards UL,CSA and CE

Reviews