Push Button, 22mm, 1.57 In. Mushroom, Red

SIEMENS| Zoro #: G2136337| Mfr #: 3SB30001HA20

$16.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2136337 Mfr #: 3SB30001HA20
Standards: UL, CSA and CEItem: Push Button Operator
Head Material: Polycarbonate PlasticNEMA Rating: 1, 3, 4, 4X, 12
Size: 22mmType of Operator: 40mm Mushroom Head
Color: RedAction: Maintained Push / Turn To Release
Bezel Material: PlasticBasic Material: Plastic
IP Rating: 66Country of Origin (subject to change): Germany

Product Description

Push Button Operator, 22mm, Maintained Push / Turn To Release, Type of Operator 40mm Mushroom Head, Basic Material Plastic, Head Material Polycarbonate Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Standards UL,CSA and CE

Product Reviews

Save 15%. Sign up for Z-mail.