Push Button, 22mm, 1.57 In. Mushroom, Red

SIEMENS| Zoro #: G0477906| Mfr #: 3SB35001BA20

$40.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: RONIS Key to Unlock
Item: Push Button operator
Bezel Material: Nickel Plated, Brass/Zinc Die Cast
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0477906 Mfr #: 3SB35001BA20
Includes: RONIS Key to UnlockItem: Push Button operator
Bezel Material: Nickel Plated, Brass/Zinc Die CastHead Material: Polycarbonate Plastic
Basic Material: MetalAction: Maintained Push / Key Release
Type of Operator: 40mm Mushroom HeadIP Rating: 67
Standards: UL,CSA and CESize: 22mm
NEMA Rating: 1, 3, 4, 4X, 12Color: Red
Country of Origin (subject to change): Germany

Description

Push Button Operator, 22mm, Maintained Push / Key Release, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Polycarbonate Plastic, Bezel Material Nickel Plated, Brass/Zinc Die Cast, Color Red, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 67, Standards UL,CSA and CE, Includes RONIS Key to Unlock

Reviews