PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Push Button, 22mm, 1.57 In. Mushroom, Red

SIEMENS| Zoro #: G0264783| Mfr #: 3SB35001HA20

$21.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedAction: Maintained Push / Turn To ReleaseBasic Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0264783 Mfr #: 3SB35001HA20
Color: RedAction: Maintained Push / Turn To Release
Basic Material: MetalSize: 22mm
Head Material: Polycarbonate PlasticItem: Push Button operator
NEMA Rating: 1, 3, 4, 4X, 12Bezel Material: Nickel Plated, Brass/Zinc Die Cast
Type of Operator: 40mm Mushroom HeadStandards: UL,CSA and CE
IP Rating: 67Country of Origin (subject to change): Germany

Description

Push Button Operator, 22mm, Maintained Push / Turn To Release, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Polycarbonate Plastic, Bezel Material Nickel Plated, Brass/Zinc Die Cast, Color Red, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 67, Standards UL,CSA and CE

Reviews