KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push Button, 22mm, 2.36 In. Mushroom, Black

SIEMENS| Zoro #: G0847472| Mfr #: 3SB30001QA11

$18.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type of Operator: 60mm Mushroom Head
IP Rating: 66
Action: Momentary Push
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0847472 Mfr #: 3SB30001QA11
Type of Operator: 60mm Mushroom HeadIP Rating: 66
Action: Momentary PushNEMA Rating: 1, 3, 4, 4X, 12
Basic Material: PlasticItem: Push Button operator
Size: 22mmBezel Material: Plastic
Color: BlackHead Material: Polycarbonate Plastic
Standards: UL,CSA and CECountry of Origin (subject to change): Germany

Description

Push Button Operator, 22mm, Momentary Push, Type of Operator 60mm Mushroom Head, Basic Material Plastic, Head Material Polycarbonate Plastic, Bezel Material Plastic, Color Black, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Standards UL,CSA and CE

Reviews