Push Button, 22mm, 2.36 In. Mushroom, Black

SIEMENS| Zoro #: G1440704| Mfr #: 3SB35001QA11

$18.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1440704 Mfr #: 3SB35001QA11
Item: Push Button operatorSize: 22mm
Head Material: Polycarbonate PlasticStandards: UL, CSA and CE
NEMA Rating: 1, 3, 4, 4X, 12Basic Material: Metal
IP Rating: 67Type of Operator: 60mm Mushroom Head
Color: BLACKAction: Momentary Push
Bezel Material: Nickel Plated, Brass/Zinc Die CastCountry of Origin (subject to change): Czech Republic

Product Description

Push Button Operator, 22mm, Momentary Push, Type of Operator 60mm Mushroom Head, Basic Material Metal, Head Material Polycarbonate Plastic, Bezel Material Nickel Plated, Brass/Zinc Die Cast, Color Black, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 67, Standards UL,CSA and CE
Save 15%. Sign up for Z-mail.