Push Button, 22mm, Extended Button, Black

SIEMENS| Zoro #: G0799531| Mfr #: 3SB30000BA11

$4.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0799531 Mfr #: 3SB30000BA11
Standards: UL, CSA and CEItem: Push Button Operator
Head Material: Polycarbonate PlasticNEMA Rating: 1, 3, 4, 4X, 12
Size: 22mmIP Rating: 66
Type of Operator: Extended ButtonColor: Black
Action: Momentary PushBezel Material: Plastic
Basic Material: PlasticCountry of Origin (subject to change): Germany

Product Description

Push Button Operator, 22mm, Momentary Push, Type of Operator Extended Button, Basic Material Plastic, Head Material Polycarbonate Plastic, Bezel Material Plastic, Color Black, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Standards UL, CSA and CE

Product Reviews

Save 15%. Sign up for Z-mail.