Push Button, 22mm, Extended Button, Blue

SIEMENS| Zoro #: G0449163| Mfr #: 3SB30000BA51

$8.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0449163 Mfr #: 3SB30000BA51
Standards: UL, CSA and CEItem: Push Button Operator
Head Material: Polycarbonate PlasticNEMA Rating: 1, 3, 4, 4X, 12
Size: 22mmType of Operator: Extended Button
Color: BlueAction: Momentary Push
Bezel Material: PlasticBasic Material: Plastic
IP Rating: 66Country of Origin (subject to change): Germany

Product Description

Push Button Operator, 22mm, Momentary Push, Type of Operator Extended Button, Basic Material Plastic, Head Material Polycarbonate Plastic, Bezel Material Plastic, Color Blue, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Standards UL,CSA and CE

Product Reviews

Save 15%. Sign up for Z-mail.