Push Button, 22mm, Extended Button, Red

SIEMENS| Zoro #: G2370916| Mfr #: 3SB30000BA21

$5.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Material: Polycarbonate Plastic
Type of Operator: Extended Button
Basic Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2370916 Mfr #: 3SB30000BA21
Head Material: Polycarbonate PlasticType of Operator: Extended Button
Basic Material: PlasticStandards: UL,CSA and CE
Color: RedIP Rating: 66
Bezel Material: PlasticNEMA Rating: 1, 3, 4, 4X, 12
Action: Momentary PushItem: Push Button operator
Size: 22mmCountry of Origin (subject to change): Germany

Description

Push Button Operator, 22mm, Momentary Push, Type of Operator Extended Button, Basic Material Plastic, Head Material Polycarbonate Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Standards UL,CSA and CE

Reviews