Push Button, 22mm, Extended Button, Yellow

SIEMENS| Zoro #: G1427596| Mfr #: 3SB35000BA31

$6.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1427596 Mfr #: 3SB35000BA31
Standards: UL, CSA and CEItem: Push Button Operator
Head Material: Polycarbonate PlasticNEMA Rating: 1, 3, 4, 4X, 12
Size: 22mmBezel Material: Nickel Plated, Brass/Zinc Die Cast
Basic Material: MetalIP Rating: 67
Type of Operator: Extended ButtonColor: Yellow
Action: Momentary PushCountry of Origin (subject to change): Czech Republic

Product Description

Push Button Operator, 22mm, Momentary Push, Type of Operator Extended Button, Basic Material Metal, Head Material Polycarbonate Plastic, Bezel Material Nickel Plated, Brass/Zinc Die Cast, Color Yellow, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 67, Standards UL, CSA and CE

Product Reviews

Save 15%. Sign up for Z-mail.