LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Push Button, 22mm, Flush Button, Black

SIEMENS| Zoro #: G0425144| Mfr #: 3SB30000AA11

$4.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Action: Momentary Push
Basic Material: Plastic
IP Rating: 66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0425144 Mfr #: 3SB30000AA11
Action: Momentary PushBasic Material: Plastic
IP Rating: 66NEMA Rating: 1, 3, 4, 4X, 12
Bezel Material: PlasticStandards: UL,CSA and CE
Size: 22mmType of Operator: Flush Button
Item: Push Button operatorHead Material: Polycarbonate Plastic
Color: BlackCountry of Origin (subject to change): Germany

Description

Push Button Operator, 22mm, Momentary Push, Type of Operator Flush Button, Basic Material Plastic, Head Material Polycarbonate Plastic, Bezel Material Plastic, Color Black, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Standards UL,CSA and CE

Reviews