Push Button, 22mm, Flush Button, Black

SIEMENS| Zoro #: G0844557| Mfr #: 3SB35000DA11

$8.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type of Operator: Flush Button
IP Rating: 67
Action: Maintained Push
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0844557 Mfr #: 3SB35000DA11
Type of Operator: Flush ButtonIP Rating: 67
Action: Maintained PushNEMA Rating: 1, 3, 4, 4X, 12
Basic Material: MetalItem: Push Button operator
Size: 22mmBezel Material: Nickel Plated, Brass/Zinc Die Cast
Color: BlackHead Material: Polycarbonate Plastic
Standards: UL,CSA and CECountry of Origin (subject to change): Czechia

Description

Push Button Operator, 22mm, Maintained Push, Type of Operator Flush Button, Basic Material Metal, Head Material Polycarbonate Plastic, Bezel Material Nickel Plated, Brass/Zinc Die Cast, Color Black, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 67, Standards UL,CSA and CE

Reviews