HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Push Button, 22mm, Flush Button, Blue

SIEMENS| Zoro #: G1897332| Mfr #: 3SB30000AA51

$4.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Material: Polycarbonate Plastic
Type of Operator: Flush Button
Basic Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1897332 Mfr #: 3SB30000AA51
Head Material: Polycarbonate PlasticType of Operator: Flush Button
Basic Material: PlasticStandards: UL,CSA and CE
Color: BlueIP Rating: 66
Bezel Material: PlasticNEMA Rating: 1, 3, 4, 4X, 12
Action: Momentary PushItem: Push Button operator
Size: 22mmCountry of Origin (subject to change): Germany

Description

Push Button Operator, 22mm, Momentary Push, Type of Operator Flush Button, Basic Material Plastic, Head Material Polycarbonate Plastic, Bezel Material Plastic, Color Blue, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Standards UL,CSA and CE

Reviews