SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Push Button, 22mm, Flush Button, Blue

SIEMENS| Zoro #: G0622876| Mfr #: 3SB30000DA51

$8.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueAction: Maintained PushBasic Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0622876 Mfr #: 3SB30000DA51
Color: BlueAction: Maintained Push
Basic Material: PlasticSize: 22mm
Head Material: Polycarbonate PlasticItem: Push Button operator
NEMA Rating: 1, 3, 4, 4X, 12Bezel Material: Plastic
Type of Operator: Flush ButtonStandards: UL,CSA and CE
IP Rating: 66Country of Origin (subject to change): Germany

Description

Push Button Operator, 22mm, Maintained Push, Type of Operator Flush Button, Basic Material Plastic, Head Material Polycarbonate Plastic, Bezel Material Plastic, Color Blue, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Standards UL,CSA and CE

Reviews