Push Button, 22mm, Flush Button, Green

SIEMENS| Zoro #: G0363167| Mfr #: 3SB30000DA41

$8.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0363167 Mfr #: 3SB30000DA41
Item: Push Button operatorSize: 22mm
Head Material: Polycarbonate PlasticNEMA Rating: 1, 3, 4, 4X, 12
Standards: UL, CSA and CEAction: Maintained Push
Bezel Material: PlasticBasic Material: Plastic
IP Rating: 66Type of Operator: Flush Button
Color: greenCountry of Origin (subject to change): Germany

Product Description

Push Button Operator, 22mm, Maintained Push, Type of Operator Flush Button, Basic Material Plastic, Head Material Polycarbonate Plastic, Bezel Material Plastic, Color Green, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Standards UL,CSA and CE

Product Reviews

Save 15%. Sign up for Z-mail.