HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Push Button, 22mm, Flush Button, Green

SIEMENS| Zoro #: G0765983| Mfr #: 3SB35000AA41

$6.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Material: Polycarbonate Plastic
Type of Operator: Flush Button
Basic Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0765983 Mfr #: 3SB35000AA41
Head Material: Polycarbonate PlasticType of Operator: Flush Button
Basic Material: MetalStandards: UL,CSA and CE
Color: GreenIP Rating: 67
Bezel Material: Nickel Plated, Brass/Zinc Die CastNEMA Rating: 1, 3, 4, 4X, 12
Action: Momentary PushItem: Push Button operator
Size: 22mmCountry of Origin (subject to change): Czechia

Description

Push Button Operator, 22mm, Momentary Push, Type of Operator Flush Button, Basic Material Metal, Head Material Polycarbonate Plastic, Bezel Material Nickel Plated, Brass/Zinc Die Cast, Color Green, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 67, Standards UL,CSA and CE

Reviews