Push Button, 22mm, Flush Button, Green

SIEMENS| Zoro #: G0833384| Mfr #: 3SB35000DA41

$7.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0833384 Mfr #: 3SB35000DA41
Standards: UL, CSA and CEItem: Push Button operator
Head Material: Polycarbonate PlasticNEMA Rating: 1, 3, 4, 4X, 12
Size: 22mmType of Operator: Flush Button
Color: greenAction: Maintained Push
Bezel Material: Nickel Plated, Brass/Zinc Die CastBasic Material: Metal
IP Rating: 67Country of Origin (subject to change): Czech Republic

Product Description

Push Button Operator, 22mm, Maintained Push, Type of Operator Flush Button, Basic Material Metal, Head Material Polycarbonate Plastic, Bezel Material Nickel Plated, Brass/Zinc Die Cast, Color Green, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 67, Standards UL,CSA and CE

Product Reviews

Save 15%. Sign up for Z-mail.