20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Push Button, 22mm, Flush Button, Red

SIEMENS| Zoro #: G1797634| Mfr #: 3SB30000AA21

$5.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1797634 Mfr #: 3SB30000AA21
Action: Momentary PushItem: Push Button operator
Bezel Material: PlasticBasic Material: Plastic
IP Rating: 66Head Material: Polycarbonate Plastic
Standards: UL, CSA and CEType of Operator: Flush Button
NEMA Rating: 1, 3, 4, 4X, 12Size: 22mm
Color: REDCountry of Origin (subject to change): Germany

Product Description

Push Button Operator, 22mm, Momentary Push, Type of Operator Flush Button, Basic Material Plastic, Head Material Polycarbonate Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Standards UL,CSA and CE
Save 15%. Sign up for Z-mail.