Shop Alternate Products
This Product is Discontinued
Siemens
Push Button operator, 22mm, Red (Discontinued)
Mfr # 3SB30000DA21
Zoro # G1000562
This Product is Discontinued
Key Features
- Action Maintained Push
- Size 22mm
- Head Material Polycarbonate Plastic
- NEMA Rating 1, 3, 4, 4X, 12
- Type of Operator Flush Button