BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Push Button, 22mm, Flush Button, Red

SIEMENS| Zoro #: G2275664| Mfr #: 3SB35000AA21

$5.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type of Operator: Flush Button
Bezel Material: Nickel Plated, Brass/Zinc Die Cast
NEMA Rating: 1, 3, 4, 4X, 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2275664 Mfr #: 3SB35000AA21
Type of Operator: Flush ButtonBezel Material: Nickel Plated, Brass/Zinc Die Cast
NEMA Rating: 1, 3, 4, 4X, 12Color: Red
Basic Material: MetalItem: Push Button operator
IP Rating: 67Standards: UL,CSA and CE
Head Material: Polycarbonate PlasticSize: 22mm
Action: Momentary PushCountry of Origin (subject to change): Czech Republic

Description

Push Button Operator, 22mm, Momentary Push, Type of Operator Flush Button, Basic Material Metal, Head Material Polycarbonate Plastic, Bezel Material Nickel Plated, Brass/Zinc Die Cast, Color Red, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 67, Standards UL,CSA and CE

Reviews