Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Push Button, 22mm, Flush Button, White

SIEMENS| Zoro #: G2153374| Mfr #: 3SB30000DA61

$5.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type of Operator: Flush Button
Bezel Material: Plastic
NEMA Rating: 1, 3, 4, 4X, 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2153374 Mfr #: 3SB30000DA61
Type of Operator: Flush ButtonBezel Material: Plastic
NEMA Rating: 1, 3, 4, 4X, 12Color: White
Basic Material: PlasticItem: Push Button operator
IP Rating: 66Standards: UL,CSA and CE
Head Material: Polycarbonate PlasticSize: 22mm
Action: Maintained PushCountry of Origin (subject to change): Germany

Description

Push Button Operator, 22mm, Maintained Push, Type of Operator Flush Button, Basic Material Plastic, Head Material Polycarbonate Plastic, Bezel Material Plastic, Color White, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Standards UL,CSA and CE

Reviews