JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Push Button, 22mm, Flush Button, White

SIEMENS| Zoro #: G1311317| Mfr #: 3SB35000AA61

$8.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1311317 Mfr #: 3SB35000AA61
Standards: UL, CSA and CESize: 22mm
Item: Push Button operatorNEMA Rating: 1, 3, 4, 4X, 12
Head Material: Polycarbonate PlasticAction: Momentary Push
Bezel Material: Nickel Plated, Brass/Zinc Die CastBasic Material: Metal
IP Rating: 67Type of Operator: Flush Button
Color: WHITECountry of Origin (subject to change): Czech Republic

Product Description

Push Button Operator, 22mm, Momentary Push, Type of Operator Flush Button, Basic Material Metal, Head Material Polycarbonate Plastic, Bezel Material Nickel Plated, Brass/Zinc Die Cast, Color White, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 67, Standards UL,CSA and CE

Product Reviews

Save 15%. Sign up for Z-mail.