Push Button, 22mm, Flush Button, White

SIEMENS| Zoro #: G0842886| Mfr #: 3SB35000DA61

$7.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0842886 Mfr #: 3SB35000DA61
Standards: UL, CSA and CEItem: Push Button operator
Head Material: Polycarbonate PlasticNEMA Rating: 1, 3, 4, 4X, 12
Size: 22mmBezel Material: Nickel Plated, Brass/Zinc Die Cast
Basic Material: MetalIP Rating: 67
Type of Operator: Flush ButtonColor: WHITE
Action: Maintained PushCountry of Origin (subject to change): Czech Republic

Product Description

Push Button Operator, 22mm, Maintained Push, Type of Operator Flush Button, Basic Material Metal, Head Material Polycarbonate Plastic, Bezel Material Nickel Plated, Brass/Zinc Die Cast, Color White, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 67, Standards UL,CSA and CE

Product Reviews

Save 15%. Sign up for Z-mail.