Push Button, 22mm, Flush Button, Yellow

SIEMENS| Zoro #: G1090625| Mfr #: 3SB30000AA31

$4.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1090625 Mfr #: 3SB30000AA31
Standards: UL, CSA and CESize: 22mm
Item: Push Button operatorHead Material: Polycarbonate Plastic
NEMA Rating: 1, 3, 4, 4X, 12Bezel Material: Plastic
Basic Material: PlasticIP Rating: 66
Type of Operator: Flush ButtonColor: yellow
Action: Momentary PushCountry of Origin (subject to change): Germany

Product Description

Push Button Operator, 22mm, Momentary Push, Type of Operator Flush Button, Basic Material Plastic, Head Material Polycarbonate Plastic, Bezel Material Plastic, Color Yellow, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Standards UL,CSA and CE
Save 15%. Sign up for Z-mail.