JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Push Button, 22mm, Flush Button, Yellow

SIEMENS| Zoro #: G2428571| Mfr #: 3SB30000DA31

$9.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2428571 Mfr #: 3SB30000DA31
Item: Push Button OperatorHead Material: Polycarbonate Plastic
NEMA Rating: 1, 3, 4, 4X, 12Size: 22mm
Standards: UL, CSA and CEBezel Material: Plastic
Basic Material: PlasticIP Rating: 66
Type of Operator: Flush ButtonColor: Yellow
Action: Maintained PushCountry of Origin (subject to change): Germany

Product Description

Push Button Operator, 22mm, Maintained Push, Type of Operator Flush Button, Basic Material Plastic, Head Material Polycarbonate Plastic, Bezel Material Plastic, Color Yellow, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Standards UL,CSA and CE

Product Reviews

Save 15%. Sign up for Z-mail.