PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Push Button, 22mm, Flush Button, Yellow

SIEMENS| Zoro #: G2011825| Mfr #: 3SB35000DA31

$8.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowAction: Maintained PushBasic Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2011825 Mfr #: 3SB35000DA31
Color: YellowAction: Maintained Push
Basic Material: MetalSize: 22mm
Head Material: Polycarbonate PlasticItem: Push Button operator
NEMA Rating: 1, 3, 4, 4X, 12Bezel Material: Nickel Plated, Brass/Zinc Die Cast
Type of Operator: Flush ButtonStandards: UL,CSA and CE
IP Rating: 67Country of Origin (subject to change): Czechia

Description

Push Button Operator, 22mm, Maintained Push, Type of Operator Flush Button, Basic Material Metal, Head Material Polycarbonate Plastic, Bezel Material Nickel Plated, Brass/Zinc Die Cast, Color Yellow, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 67, Standards UL,CSA and CE

Reviews