Push Button, 30mm, Extended Button, Green

SIEMENS| Zoro #: G2402723| Mfr #: 52PA8B3

$20.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Push Button operator
Size: 30mm
Type of Operator: Extended Button
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2402723 Mfr #: 52PA8B3
Item: Push Button operatorSize: 30mm
Type of Operator: Extended ButtonBezel Material: Chrome Plated Zinc Die Cast
Head Material: PlasticAction: Momentary Push
NEMA Rating: 1, 3, 3R, 4, 4X, 12, 13Color: Green
Basic Material: MetalStandards: UL,CSA
Country of Origin (subject to change): Mexico

Description

Push Button Operator, 30mm, Momentary Push, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome Plated Zinc Die Cast, Color Green, NEMA Rating 1, 3, 3R, 4, 4X, 12, 13, Standards UL,CSA

Reviews