Push Button, 30mm, Flush Button, Green

SIEMENS| Zoro #: G1411496| Mfr #: 52PA8A3

$20.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GreenItem: Push Button operatorNEMA Rating: 1, 3, 3R, 4, 4X, 12, 13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1411496 Mfr #: 52PA8A3
Color: GreenItem: Push Button operator
NEMA Rating: 1, 3, 3R, 4, 4X, 12, 13Action: Momentary Push
Bezel Material: Chrome Plated Zinc Die CastBasic Material: Metal
Size: 30mmHead Material: Plastic
Type of Operator: Flush ButtonStandards: UL,CSA
Country of Origin (subject to change): Mexico

Description

Push Button Operator, 30mm, Momentary Push, Type of Operator Flush Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome Plated Zinc Die Cast, Color Green, NEMA Rating 1, 3, 3R, 4, 4X, 12, 13, Standards UL,CSA

Reviews