SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Push Button Cap, 30mm, Black, PK20

SIEMENS| Zoro #: G0395342| Mfr #: 52RA1A1

$8.65 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
IP Rating: 66Color: BlackSize: 30mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0395342 Mfr #: 52RA1A1
IP Rating: 66Color: Black
Size: 30mmConnection Type: Set Screw
For Use With: Siemens Flush Type Non-Illuminated Push ButtonsHead Material: Plastic
Illuminated / Non-Illuminated: Non-IlluminatedNEMA Rating: 1, 3R, 4, 4X, 12
Basic Material: PlasticItem: Push Button Cap
Country of Origin (subject to change): United States

Description

Push Button Cap, Color Black, For Use With Siemens Flush Type Non-Illuminated Push Buttons, Size 30mm, Basic Material Plastic, Non-Illuminated, Head Material Plastic, Connection Type Set Screw, NEMA Rating 1, 3R, 4, 4X, 12, IP Rating 66, Package Quantity 20

Reviews