BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Push Button Cap, Illuminated, 30mm, Amber

SIEMENS| Zoro #: G2076645| Mfr #: 52RA5P9

$7.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: AmberNEMA Rating: 1, 3R, 4, 4X, 12Item: Push Button Cap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2076645 Mfr #: 52RA5P9
Color: AmberNEMA Rating: 1, 3R, 4, 4X, 12
Item: Push Button CapIlluminated / Non-Illuminated: Illuminated
Connection Type: Screw OnBasic Material: Plastic
Size: 30mmFor Use With: Siemens Push to Test or Illuminated Push Buttons
Head Material: PlasticIP Rating: 66
Country of Origin (subject to change): Mexico

Description

Push Button Cap, Color Amber, For Use With Siemens Push to Test or Illuminated Push Buttons, Size 30mm, Basic Material Plastic, Illuminated, Head Material Plastic, Connection Type Screw On, NEMA Rating 1, 3R, 4, 4X, 12, IP Rating 66

Reviews