KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push Button Cap, Illuminated, 30mm, Green

SIEMENS| Zoro #: G0850717| Mfr #: 52RA5P3

$8.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Push Button Cap
Head Material: Plastic
Size: 30mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0850717 Mfr #: 52RA5P3
Item: Push Button CapHead Material: Plastic
Size: 30mmColor: Green
IP Rating: 66Illuminated / Non-Illuminated: Illuminated
NEMA Rating: 1, 3R, 4, 4X, 12For Use With: Siemens Push to Test or Illuminated Push Buttons
Connection Type: Screw OnBasic Material: Plastic
Country of Origin (subject to change): Mexico

Description

Push Button Cap, Color Green, For Use With Siemens Push to Test or Illuminated Push Buttons, Size 30mm, Basic Material Plastic, Illuminated, Head Material Plastic, Connection Type Screw On, NEMA Rating 1, 3R, 4, 4X, 12, IP Rating 66

Reviews