SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Push Button Control Station, Up/Down/Stop

SIEMENS| Zoro #: G2037174| Mfr #: 50HA3E2

$389.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure Color: GrayLegend: Up/Down/StopMounting: Wall
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2037174 Mfr #: 50HA3E2
Enclosure Color: GrayLegend: Up/Down/Stop
Mounting: WallType of Operator: Push Button/Push Button/Push Button
Standards: UL, CSAEnclosure Material: Aluminum Alloy
IP Rating: 66Size: 38mm
NEMA Contact Rating Designation: B600Number of Operators: 3
Operator Color: Green/RedAction: Momentary / Momentary / Momentary
Item: Push Button Control StationHub: 3/4" NPT
Contact Rating: 5A @ 600VACNEMA Rating: 4
Depth: 8.12"Contact Form: 1NO/1NC
Mechanical Interlock: NoWidth: 3.50"
Height: 4.33"Country of Origin (subject to change): Mexico

Description

Push Button Control Station, Number of Operators 3, Size 38mm, Legend Up/Down/Stop, Type of Operator Push Button/Push Button/Push Button, Action Momentary / Momentary / Momentary, Operator Color Green/Red, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 4, Contact Rating 5A @ 600VAC, NEMA Contact Rating Designation B600, IP Rating 66, Mounting Wall, Hub 3/4 In. NPT, Height 4.33 In., Width 3.50 In., Depth 8.12 In., Enclosure Material Aluminum Alloy, Enclosure Color Gray

Reviews