Reverse Acting Relay, Pneumatic, 30 PSI

SIEMENS| Zoro #: G1341584| Mfr #: 243-0024

$63.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1341584 Mfr #: 243-0024
Agency Compliance: -Max. Safe Air PSI: 30
Control Range: 0 to 30 psiPressure Range: 0 to 30 psi
Capacity: 29 SCFMApplication: Signal Reverse Acting Relay And Inverting
Construction: Plastic WaferAmbient Temp. Range (F): 32 to 104
Includes: -Item: Relay
Type: Pneumatic Reverse ActingAir Connections: 1/4 Barb
Height (In.): 2-1/16Width (In.): 1-7/8
Depth (In.): 2-3/8Diameter: -
Voltage (AC): -Current Drain Inrush (VA): -
Current Drain Holding (VA): -Mounting: -
Control Type: -Country of Origin (subject to change): United States

Product Description

Reverse Acting Relay, Pneumatic, Pressure Range 30 PSI, 1/4 In Barb, Max Air Pressure 30 PSI, Capacity 29 SCFM, Height 3 1/4 In, Width 3 In, Depth 3 In, Ambient Temp Range 32 To 104 F, Signal Reverse Acting Relay And Inverting

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.