SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

30 Amp 240VAC Single Throw Safety Switch 2P

SIEMENS| Zoro #: G1177495| Mfr #: GF221N

$32.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Duty: GeneralItem: Safety SwitchNEMA Enclosure Type: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1177495 Mfr #: GF221N
Duty: GeneralItem: Safety Switch
NEMA Enclosure Type: 1Fusible / Nonfusible: Fusible
Depth: 5.4"Amps AC: 30
Phase: 1Metallic / Non-Metallic: Metallic
Number of Wires: 3Fuse Kit (Class R): Mfr. No. GSRK321
IP Rating: 20Width: 6.0"
For Use With: Class H, K, R, T FuseMaterial of Construction: Steel
Standards: ULNumber of Poles: 2
Height: 8.1"Contact Form: 2PST
Voltage: 240VACHP: 3 HP @ 240VAC
Country of Origin (subject to change): Mexico

Description

Safety Switch, Fusible, For Use With Class H, K, R, T Fuse, General Duty, 30 Amps AC, Voltage 240VAC, 1 Phase, 3 HP @ 240VAC HP, 1 NEMA Enclosure Type, 20 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 3, Number of Poles 2, Contact Form 2PST, Height 8.1 In., Width 6.0 In., Depth 5.4 In., Standards UL, Fuse Kit (Class R) Mfr. No. GSRK321

Reviews