HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

60 Amp 240VAC Single Throw Safety Switch 2P

SIEMENS| Zoro #: G1457486| Mfr #: GF222NR

$81.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Width: 8.7"
Fuse Kit (Class R): Mfr. No. HR612
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1457486 Mfr #: GF222NR
Number of Wires: 3Width: 8.7"
Fuse Kit (Class R): Mfr. No. HR612Voltage: 240VAC
Phase: 1Amps AC: 60
IP Rating: 14Duty: General
NEMA Enclosure Type: 3RMetallic / Non-Metallic: Metallic
HP: 10 HP @ 240VACNumber of Poles: 2
Item: Safety SwitchFor Use With: Class H, K, R, T Fuse
Depth: 7.4"Material of Construction: Steel
Height: 15.4"Contact Form: 2PST
Fusible / Nonfusible: FusibleStandards: UL
Country of Origin (subject to change): Mexico

Description

Safety Switch, Fusible, For Use With Class H, K, R, T Fuse, General Duty, 60 Amps AC, Voltage 240VAC, 1 Phase, 10 HP @ 240VAC HP, 3R NEMA Enclosure Type, 14 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 3, Number of Poles 2, Contact Form 2PST, Height 15.4 In., Width 8.7 In., Depth 7.4 In., Standards UL, Fuse Kit (Class R) Mfr. No. HR612

Reviews