BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

100 Amp 240VAC Single Throw Safety Switch 3P

SIEMENS| Zoro #: G0547942| Mfr #: GF323NR

$189.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Duty: GeneralItem: Safety SwitchNEMA Enclosure Type: 3R
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0547942 Mfr #: GF323NR
Duty: GeneralItem: Safety Switch
NEMA Enclosure Type: 3RFusible / Nonfusible: Fusible
Depth: 7.4"Amps AC: 100
Phase: 3Metallic / Non-Metallic: Metallic
Number of Wires: 4Fuse Kit (Class R): Mfr. No. HR63
IP Rating: 20Width: 11.7"
For Use With: Class H, K, R, T FuseMaterial of Construction: Steel
Standards: ULNumber of Poles: 3
Height: 23.15"Contact Form: 3PST
Voltage: 240VACHP: 15 HP @ 240VAC
Country of Origin (subject to change): Mexico

Description

Safety Switch, Fusible, For Use With Class H, K, R, T Fuse, General Duty, 100 Amps AC, Voltage 240VAC, 3 Phase, 15 HP @ 240VAC HP, 3R NEMA Enclosure Type, 20 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 4, Number of Poles 3, Contact Form 3PST, Height 23.15 In., Width 11.7 In., Depth 7.4 In., Standards UL, Fuse Kit (Class R) Mfr. No. HR63

Reviews