KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

200 Amp 240VAC Single Throw Safety Switch 3P

SIEMENS| Zoro #: G2164705| Mfr #: GF324N

$329.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 4
Width: 16.7"
Fuse Kit (Class R): Mfr. No. HR64
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2164705 Mfr #: GF324N
Number of Wires: 4Width: 16.7"
Fuse Kit (Class R): Mfr. No. HR64Voltage: 240VAC
Phase: 3Amps AC: 200
IP Rating: 20Duty: General
NEMA Enclosure Type: 1Metallic / Non-Metallic: Metallic
HP: 15 HP @ 240VACNumber of Poles: 3
Item: Safety SwitchFor Use With: Class H, K, R, T Fuse
Depth: 10.9"Material of Construction: Steel
Height: 31.1"Contact Form: 3PST
Fusible / Nonfusible: FusibleStandards: UL
Country of Origin (subject to change): Mexico

Description

Safety Switch, Fusible, For Use With Class H, K, R, T Fuse, General Duty, 200 Amps AC, Voltage 240VAC, 3 Phase, 15 HP @ 240VAC HP, 1 NEMA Enclosure Type, 20 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 4, Number of Poles 3, Contact Form 3PST, Height 31.1 In., Width 16.7 In., Depth 10.9 In., Standards UL, Fuse Kit (Class R) Mfr. No. HR64

Reviews