30 Amp 240VAC Single Throw Safety Switch 3P

SIEMENS| Zoro #: G2055164| Mfr #: GF321N

$55.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Safety SwitchMaterial of Construction: SteelHeight: 8.2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2055164 Mfr #: GF321N
Item: Safety SwitchMaterial of Construction: Steel
Height: 8.2"Depth: 5.4"
HP: 3 HP @ 240VACFor Use With: Class H, K, R, T Fuse
Standards: ULDuty: General
Metallic / Non-Metallic: MetallicWidth: 7.7"
Amps AC: 30Phase: 3
Contact Form: 3PSTNumber of Poles: 3
Voltage: 240VACIP Rating: 20
Fuse Kit (Class R): Mfr. No. GSRK321Number of Wires: 4
NEMA Enclosure Type: 1Fusible / Nonfusible: Fusible
Country of Origin (subject to change): Mexico

Description

Safety Switch, Fusible, For Use With Class H, K, R, T Fuse, General Duty, 30 Amps AC, Voltage 240VAC, 3 Phase, 3 HP @ 240VAC HP, 1 NEMA Enclosure Type, 20 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 4, Number of Poles 3, Contact Form 3PST, Height 8.2 In., Width 7.7 In., Depth 5.4 In., Standards UL, Fuse Kit (Class R) Mfr. No. GSRK321

Reviews