SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

30 Amp 240VAC Single Throw Safety Switch 3P

SIEMENS| Zoro #: G1552941| Mfr #: GNF321R

$75.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Duty: GeneralItem: Safety SwitchNEMA Enclosure Type: 3R
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1552941 Mfr #: GNF321R
Duty: GeneralItem: Safety Switch
NEMA Enclosure Type: 3RFusible / Nonfusible: Nonfusible
Depth: 5.4"Amps AC: 30
Phase: 3Metallic / Non-Metallic: Metallic
Number of Wires: 3IP Rating: 14
Width: 7.7"Standards: UL
Material of Construction: SteelNumber of Poles: 3
Height: 8.1"Contact Form: 3PST
Voltage: 240VACHP: 7-1/2 HP @ 240 VAC
Country of Origin (subject to change): Mexico

Description

Safety Switch, Nonfusible, General Duty, 30 Amps AC, Voltage 240VAC, 3 Phase, 7-1/2 HP @ 240 VAC HP, 3R NEMA Enclosure Type, 14 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Height 8.1 In., Width 7.7 In., Depth 5.4 In., Standards UL

Reviews