KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

30 Amp 240VAC Single Throw Safety Switch 3P

SIEMENS| Zoro #: G0431252| Mfr #: HF321NR

$152.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 4
Width: 9.0"
Fuse Kit (Class R): Mfr. No. HR21
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0431252 Mfr #: HF321NR
Number of Wires: 4Width: 9.0"
Fuse Kit (Class R): Mfr. No. HR21Voltage: 240VAC
Phase: 3Amps AC: 30
IP Rating: 14Duty: Heavy
NEMA Enclosure Type: 3RMetallic / Non-Metallic: Metallic
HP: 7-1/2 HP @ 240 VACNumber of Poles: 3
Item: Safety SwitchFor Use With: Class H, J, K, R Fuse
Depth: 8.2"Material of Construction: Galvannealed Steel
Height: 15.4"Contact Form: 3PST
Fusible / Nonfusible: FusibleStandards: UL
Country of Origin (subject to change): Mexico

Description

Safety Switch, Fusible, For Use With Class H, J, K, R Fuse, Heavy Duty, 30 Amps AC, Voltage 240VAC, 3 Phase, 7-1/2 HP @ 240 VAC HP, 3R NEMA Enclosure Type, 14 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Galvannealed Steel, Number of Wires 4, Number of Poles 3, Contact Form 3PST, Height 15.4 In., Width 9.0 In., Depth 8.2 In., Standards UL, Fuse Kit (Class R) Mfr. No. HR21

Reviews