KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

60 Amp 240VAC Single Throw Safety Switch 3P

SIEMENS| Zoro #: G1702197| Mfr #: GNF322R

$110.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Width: 8.7"
Voltage: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1702197 Mfr #: GNF322R
Number of Wires: 3Width: 8.7"
Voltage: 240VACPhase: 3
Amps AC: 60IP Rating: 14
Duty: GeneralNEMA Enclosure Type: 3R
Metallic / Non-Metallic: MetallicHP: 15 HP @ 240VAC
Number of Poles: 3Item: Safety Switch
Depth: 7.4"Material of Construction: Steel
Height: 12.3"Contact Form: 3PST
Fusible / Nonfusible: NonfusibleStandards: UL
Country of Origin (subject to change): Mexico

Description

Safety Switch, Nonfusible, General Duty, 60 Amps AC, Voltage 240VAC, 3 Phase, 15 HP @ 240VAC HP, 3R NEMA Enclosure Type, 14 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Height 12.3 In., Width 8.7 In., Depth 7.4 In., Standards UL

Reviews