100 Amp 600VAC Single Throw Safety Switch 3P

SIEMENS| Zoro #: G1676963| Mfr #: HF363R

$419.05 /ea

This item ships free. Details.Standard ground shipping.
Number of Wires: 3Width: 12.0"Fuse Kit (Class R): Mfr. No. HR63
Save 15%. Sign up for Z-mail.


Zoro #: G1676963 Mfr #: HF363R
Number of Wires: 3Width: 12.0"
Fuse Kit (Class R): Mfr. No. HR63Voltage: 600VAC
Phase: 3Amps AC: 100
IP Rating: 20Duty: Heavy
NEMA Enclosure Type: 3RMetallic / Non-Metallic: Metallic
HP: 75 HP @ 600VACNumber of Poles: 3
Item: Safety SwitchFor Use With: Class J, R Fuse
Depth: 8.2"Material of Construction: Galvannealed Steel
Height: 23.2"Contact Form: 3PST
Fusible / Nonfusible: FusibleStandards: UL
Country of Origin (subject to change): Mexico


Safety Switch, Fusible, For Use With Class J, R Fuse, Heavy Duty, 100 Amps AC, Voltage 600VAC, 3 Phase, 75 HP @ 600VAC HP, 3R NEMA Enclosure Type, 20 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Galvannealed Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Height 23.2 In., Width 12.0 In., Depth 8.2 In., Standards UL, Fuse Kit (Class R) Mfr. No. HR63