100 Amp 600VAC Single Throw Safety Switch 3P

SIEMENS| Zoro #: G1508814| Mfr #: HNF363R

$331.96 /ea

This item ships free. Details.Standard ground shipping.
Number of Wires: 3Width: 12.0"Voltage: 600VAC
Save 15%. Sign up for Z-mail.


Zoro #: G1508814 Mfr #: HNF363R
Number of Wires: 3Width: 12.0"
Voltage: 600VACPhase: 3
Amps AC: 100IP Rating: 20
Duty: HeavyNEMA Enclosure Type: 3R
Metallic / Non-Metallic: MetallicHP: 100 HP @ 600VAC
Number of Poles: 3Item: Safety Switch
Depth: 8.2"Material of Construction: Galvannealed Steel
Height: 23.1"Contact Form: 3PST
Fusible / Nonfusible: NonfusibleStandards: UL listed
Country of Origin (subject to change): Mexico


Safety Switch, Nonfusible, Heavy Duty, 100 Amps AC, Voltage 600VAC, 3 Phase, 100 HP @ 600VAC HP, 3R NEMA Enclosure Type, 20 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Galvannealed Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Height 23.1 In., Width 12.0 In., Depth 8.2 In., Standards UL Listed